Beli Dewalt Dcg406 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Rechargeable Disc Grinder
    Mulai

    Rp7.899.900

    DEWALT Rechargeable Disc Grinder
    atribut:
    • Whetstone Diameter (mm): 125
    • Charging Time (minute): 60
    • No Load Rotation Speed (rpm): 9000
  2. DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Deskripsi:
    Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" position
    atribut:
    • Voltage (V): 20
    • Battery Capacity (AH): 5
    • Charger: DCB115
    • Disc Diameter (mm): 100
    • Spindle Thread: M10
    • Switch Type: Slider
    • No Load Speed (rpm): 9000
  3. DEWALT Cordless Angle Grinder Max Flexvolt
    Mulai

    Rp2.799.900

    DEWALT Cordless Angle Grinder Max Flexvolt
    Deskripsi:
    Specifications:Voltage: 54V MaxMax Disc. Diameter: 125 mmNo Load Speed: 9.000 mmSpindle Thread: M14Spindle Lock: YesBattery Chemistry: XR Li-IonBattery Capacity: 2 pcs x 6.0 AhWeight: 2.18 KgWeight: 4.6 Kg
    atribut:
    • Voltage (V): 54
    • Max Disc. Diameter (mm): 125
    • No Load Speed (mm): 9000
    • Spindle Thread: M14
    • Spindle Lock: yes
    • Battery Chemistry: XR Li-Ion
    • Battery Capacity: 2 pcs x 6.0 Ah
  4. DEWALT Cordless Impact Wrench XR Compact Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench XR Compact Kit
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  5. DEWALT Battery
    Mulai

    Rp469.900

  6. DEWALT Cordless Drill Driver Brushless Kit MAX
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.099.900

    DEWALT Cordless Drill Driver Brushless Kit MAX
    Deskripsi:
    Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtime
    atribut:
    • Type: Brushless Screwdriver Drill
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
  7. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX
    Mulai

    Rp2.899.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  8. DEWALT Mesin Bor Beton
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  9. DEWALT Cordless Hammer Drill Brushless
    Mulai

    Rp1.499.900

    DEWALT Cordless Hammer Drill Brushless
    atribut:
    • Voltage (V): 20
    • Chuck Capacity (mm): 1.5-13
    • Battery Voltage (V): 20
    • Drill on Iron Diameter (mm): 13
    • Drill on Wall Diameter (mm): 13
    • Drill on Wood Diameter (mm): 30
    • Maximum Torque (N m): 26/65
    • No Load Speed (rpm): 0-500/1750
    • Reversible: Yes
    • Speed Variation: Yes
    • Stroke Speed (bpm): 0-8500/29750
    • Type: Bor Impact Baterai
  10. DEWALT Carbon Brush
    Mulai

    Rp42.900

    DEWALT Carbon Brush
    atribut:
    • Compatible for: Angle Grinder DW810
    • Type: DW810
  11. DEWALT Gerinda Tangan Kecil
    Mulai

    Rp809.900

    DEWALT Gerinda Tangan Kecil
    atribut:
    • Spindle Lock: Yes
  12. DEWALT Cordless Impact Driver Brushless
    Mulai

    Rp3.499.900

    DEWALT Cordless Impact Driver Brushless
    atribut:
    • Bit Holder Size (inch): 1/4
    • Impact Rate (ipm): 0-3200
    • LED Light: Yes
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2800
    • Power: 280 UWO
  13. DEWALT Cordless Hammer Drill Compact
    Mulai

    Rp1.899.900

    DEWALT Cordless Hammer Drill Compact
    atribut:
    • Chuck Capacity (mm): 10
    • Impact Rate (bpm): 0-22500
    • Battery Chemistry: XR Li-Ion
    • Battery Capacity: 2 pcs x 2.0 Aha
    • Battery Voltage (V): 10.8
    • Maximum Torque (N m): 30 (Hard/Soft)
    • No Load Speed (rpm): 0-400/1500
  14. DEWALT Gerinda Tangan Besar dengan Gagang
    Mulai

    Rp2.399.900

    DEWALT Gerinda Tangan Besar dengan Gagang
    Deskripsi:
    Specifications:Power Input: 2.200 WattMax. Disc Diameter: 230 mmNo Load Speed: 6.500 rpmSpindle Thread: M14Spindle Lock: YesLength: 490 mmHeight: 151 mmSwitch Type: TriggerWeight: 5.1 kg
    atribut:
    • Power (W): 2200
    • Spindle Thread: M14
    • Spindle Lock: Yes
    • Height (mm): 151
    • Switch Type: Trigger
  15. DEWALT Gerinda Tangan Besar dengan Gagang
    Mulai

    Rp4.699.900

    DEWALT Gerinda Tangan Besar dengan Gagang
    atribut:
    • Power Input: 2400 watt
    • Max.Disc Diameter: 180 mm
    • Spindle Thread: M14
    • Switch Type: trigger
    • No Load Speed (rpm): 8500
    • Power (W): 2400
Daftar Harga Dewalt Dcg406 Terbaru April 2026
DEWALT Angle GrinderRp669.900
DEWALT Rechargeable Disc GrinderRp7.899.900
DEWALT Cordless Angle Grinder Max Slide SAG M10 KitRp6.199.900
DEWALT Cordless Angle Grinder Max FlexvoltRp2.799.900
DEWALT Cordless Impact Wrench XR Compact KitRp4.599.900
DEWALT BatteryRp469.900
DEWALT Cordless Drill Driver Brushless Kit MAXRp3.099.900
DEWALT Cordless Hammer Drill Driver Brushless Kit MAXRp2.899.900
DEWALT Mesin Pembuka BautRp2.899.900
DEWALT Mesin Bor BetonRp1.099.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)